x

Take 15% off your entire order!

Offer applied at checkout

Myton Forkliftable Bulk Shipping Container MTG-2 with Lid - 44"L x 44"W x 23"H, Yellow

Myton Forkliftable Bulk Shipping Container MTG-2 with Lid - 44"L x 44"W x 23"H, Yellow

Item #: WB184194YL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Brown
  • Red
  • Green
  • White
  • Gray
  • Black
  • Yellow
  • Blue
  • Orange

Yellow

Price: $420.95

Quantity

Customers Also Viewed

SHIPPING CONTAINER
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed lid.

  • LENGTH INCHES 44 (111.76 cm)
  • WIDTH INCHES 44 (111.76 cm)
  • HEIGHT INCHES 23 (58.42 cm)
  • INSIDE BOTTOM LENGTH INCHES 40 (101.6 cm)
  • INSIDE BOTTOM WIDTH INCHES 40 (101.6 cm)
  • INSIDE LENGTH INCHES 41 (104.14 cm)
  • INSIDE WIDTH INCHES 41-1/2 (105.41 cm)
  • INSIDE HEIGHT INCHES 19 (48.26 cm)
  • CAPACITY LBS 700 (318.18 kg)
  • ASSEMBLY Assembled
  • BRAND Myton Industries
  • COLOR FINISH Yellow
  • CONSTRUCTION Plastic
  • FORK ENTRY 4-Way
  • MANUFACTURERS PART NUMBER MTG2YELLOW
  • NESTED CAPACITY LBS. 140 (63.64 kg)
  • OPENINGS 4 way
  • PRODUCT FAMILY Bulk Containers
  • PRODUCT GROUP Bulk Containers
  • STACK AND/OR NEST Stack
  • STACKED CAPACITY LBS 80 (318.18 kg)
  • STYLE Container w/Lid
  • WEIGHT LBS 67 (30.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Myton Forkliftable Bulk Shipping Container MTG-2 with Lid - 44"L x 44"W x 23"H, Yellow

Myton Forkliftable Bulk Shipping Container MTG-2 with Lid - 44"L x 44"W x 23"H, Yellow

Item #: WB184194YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant