Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid.
Model # :WB184196GY
MPN #: MTH4GRAY
Forkliftable Plastic Bulk Shipping Container w/ Lid, 42"L x 34"W x 42"H, 800 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$549.00
1
1
Ships in 9 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 34 in |
| Depth | 42 in |
| Height | 42 in |
| Size (L x W x H) | 42 x 34 x 42 in |
| Inside Length | 39 in |
| Inside Width | 31 in |
| Inside Height | 36 in |
| Inside Bottom Length | 37 in |
| Inside Bottom Width | 29 in |
| Stacked Weight Capacity | 52 lbs |
| Weight Capacity | 800 lbs |
| Weight | 90 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Gray |
| Fork Entry | 4-Way |
| Lid | Yes |
| Capacity | 23 ft³ |
| Material | Plastic |
| Casters Included | No |
| Number of Compartments | 4 way |
| Manufacturers Part Number | MTH4GRAY |
| Stack and/or Nest | Stack & Nest |