x

Take 15% off your entire order!

Offer applied at checkout

Myton Forkliftable Bulk Shipping Container MTE-2L with Lid - 41"L x 28"W x 26-1/2"H, White

Myton Forkliftable Bulk Shipping Container MTE-2L with Lid - 41"L x 28"W x 26-1/2"H, White

Item #: WB184193WH

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Black
  • Green
  • Blue
  • Red
  • Gray
  • Orange
  • White

White

Price: $334.95

Quantity

Customers Also Viewed

SHIPPING CONTAINER
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid. Color white is a FDA approved natural polyethylene.

  • LENGTH INCHES 41 (104.14 cm)
  • WIDTH INCHES 28 (71.12 cm)
  • HEIGHT INCHES 26-1/2 (67.31 cm)
  • INSIDE BOTTOM LENGTH INCHES 36 (91.44 cm)
  • INSIDE BOTTOM WIDTH INCHES 23-1/2 (59.69 cm)
  • INSIDE LENGTH INCHES 37 (93.98 cm)
  • INSIDE WIDTH INCHES 25 (63.5 cm)
  • INSIDE HEIGHT INCHES 24-1/2 (62.23 cm)
  • CAPACITY LBS 500 (227.27 kg)
  • ASSEMBLY Assembled
  • BRAND Myton Industries
  • COLOR FINISH White
  • CONSTRUCTION Plastic
  • FORK ENTRY 2-Way
  • MANUFACTURERS PART NUMBER MTE2LWHITE
  • NESTED CAPACITY LBS. 270 (122.73 kg)
  • OPENINGS 2 way
  • PRODUCT FAMILY Bulk Containers
  • PRODUCT GROUP Bulk Containers
  • STACK AND/OR NEST Stack & Nest
  • STACKED CAPACITY LBS 99 (227.27 kg)
  • STYLE Container w/Lid
  • WEIGHT LBS 45 (20.45 kg)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LACEE

    Date: April 23, 2019

    Excellent product + customer service
    Your review:
    I recently placed an order for the Forkliftable Bulk Shipping Container With Lid, 41"L x 28"W x 26-1/2"H, White. I had a question about my order, so I used the chat service available via the website. Not only did I have a courteous and helpful employee's assistance, they were able to provide additional information about my order that I wouldn't have thought to ask. My Operations Manager was very pleased with the product, and we will be buying more in the future. Great product!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Myton Forkliftable Bulk Shipping Container MTE-2L with Lid - 41"L x 28"W x 26-1/2"H, White

Myton Forkliftable Bulk Shipping Container MTE-2L with Lid - 41"L x 28"W x 26-1/2"H, White

Item #: WB184193WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant