Take 15% off your entire order!

Offer applied at checkout

Forkliftable Bulk Shipping Container with Lid - 41"L x 28"W x 26-1/2"H, Green

Forkliftable Bulk Shipping Container with Lid - 41"L x 28"W x 26-1/2"H, Green

Item #: WB184193GN

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Black
  • Green
  • Blue
  • Red
  • Gray
  • Orange

Green

Price: $426.95

Quantity Discount

  • Buy 1-10 $426.95 ea.
  • Buy 11-24 $406.95 ea.
  • Buy 25+ $384.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Easy Assembly Vented Wall Container 39-1/4 x 31-1/2 x 33-1/2 Overall

Global Industrial™ Easy Assembly Vented Wall Container 39-1/4 x 31-1/2 x 33-1/2 Overall

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Global Industrial™ Single-Sided Grid Bike Rack, 5-Bike Capacity, Powder Coated Steel

Forkliftable Bulk Shipping Container with Lid - 51-1/2"L x 22-1/2"W x 19"H, Black

Forkliftable Bulk Shipping Container with Lid - 51-1/2"L x 22-1/2"W x 19"H, Black

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 500

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 500

Global Industrial™ Easy Assembly Solid Wall Container 39-1/4 x 31-1/2 x 33-1/2 Overall

Global Industrial™ Easy Assembly Solid Wall Container 39-1/4 x 31-1/2 x 33-1/2 Overall

Forkliftable Bulk Shipping Container with Lid - 45"L x 30"W x 33"H, Blue

Forkliftable Bulk Shipping Container with Lid - 45"L x 30"W x 33"H, Blue

Bulk Shipping Poly Container With Lid and Casters 41"L x 28-1/4"W x 32-1/2"H, Orange

Bulk Shipping Poly Container With Lid and Casters 41"L x 28-1/4"W x 32-1/2"H, Orange

Global Industrial™Lockable Outdoor Storage Container, 72"Lx36"Wx36"H, 36 Cu. Ft., Light Gray

Global Industrial™Lockable Outdoor Storage Container, 72"Lx36"Wx36"H, 36 Cu. Ft., Light Gray

Forkliftable Bulk Shipping Container with Lid - 41"L x 28"W x 26-1/2"H, Yellow

Forkliftable Bulk Shipping Container with Lid - 41"L x 28"W x 26-1/2"H, Yellow

Forkliftable Bulk Shipping Container with Lid - 41"L x 28"W x 26-1/2"H, Black

Forkliftable Bulk Shipping Container with Lid - 41"L x 28"W x 26-1/2"H, Black

Forkliftable Bulk Shipping Container with Lid - 41"L x 28"W x 26-1/2"H, Orange

Forkliftable Bulk Shipping Container with Lid - 41"L x 28"W x 26-1/2"H, Orange

Bonar Plastics Bottom Discharge Hopper - Closed Top - 2000 Lb. Capacity - 44"L x 44"W x 59-1/2"H

Bonar Plastics Bottom Discharge Hopper - Closed Top - 2000 Lb. Capacity - 44"L x 44"W x 59-1/2"H

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Mobile Double-Sided Rack without Bins 36" x 54"

Global Industrial™ Coat Hangers Chrome Plated, Pack of 6

Global Industrial™ Coat Hangers Chrome Plated, Pack of 6

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Baby Changing Table - 9012

Baby Changing Table - 9012

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid.

Weights & Dimensions

  • Width 28 in (71.12 cm)
  • Height 26-1/2 in (67.31 cm)
  • Inside Width 25 in (63.5 cm)
  • Inside Height 24-1/2 in (62.23 cm)
  • Weight 45 lbs (20.45 kg)
  • Length 41 in (104.14 cm)
  • Nested Weight Capacity 270 lbs (122.73 kg)
  • Depth 30 in (76.2 cm)
  • Inside Bottom Width 23-1/2 in (59.69 cm)
  • Weight Capacity 500 lbs (227.27 kg)
  • Inside Length 37 in (93.98 cm)
  • Stacked Weight Capacity 99 lbs (45 kg)
  • Inside Bottom Length 36 in (91.44 cm)

Product Details

  • Assembly Required No
  • Stack and/or Nest Stack & Nest
  • Type General Purpose
  • Casters Included No
  • Material Plastic
  • Lid Yes
  • Capacity 14 ft³
  • Number of Compartments 2 way
  • Fork Entry 2-Way
  • Manufacturers Part Number MTE2LGREEN
  • Color Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Forkliftable Bulk Shipping Container with Lid - 41"L x 28"W x 26-1/2"H, Green

Forkliftable Bulk Shipping Container with Lid - 41"L x 28"W x 26-1/2"H, Green

Item #: WB184193GN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant