x

Take 15% off your entire order!

Offer applied at checkout

Myton Forkliftable Bulk Shipping Container SO-5038-2 No Lid - 49-1/2"L x 37-1/2"W x 21-1/2"H, White

Myton Forkliftable Bulk Shipping Container SO-5038-2 No Lid - 49-1/2"L x 37-1/2"W x 21-1/2"H, White

Item #: WB184198WH

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • White
  • Black
  • Red
  • Blue
  • Orange

White

Price: $403.95

Quantity

Customers Also Viewed

SHIPPING CONTAINER
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Includes factory installed carrying handles. Color white is a FDA approved natural polyethylene.

  • LENGTH INCHES 49-1/2 (125.73 cm)
  • WIDTH INCHES 37-1/2 (95.25 cm)
  • HEIGHT INCHES 21-1/2 (54.61 cm)
  • INSIDE BOTTOM LENGTH INCHES 47-1/2 (120.65 cm)
  • INSIDE BOTTOM WIDTH INCHES 35 (88.9 cm)
  • INSIDE LENGTH INCHES 47-1/2 (120.65 cm)
  • INSIDE WIDTH INCHES 35 (88.9 cm)
  • INSIDE HEIGHT INCHES 16-1/2 (41.91 cm)
  • CAPACITY LBS 1200 (545.45 kg)
  • ASSEMBLY Assembled
  • BRAND Myton Industries
  • COLOR FINISH White
  • CONSTRUCTION Plastic
  • FORK ENTRY 4-Way
  • MANUFACTURERS PART NUMBER SO50382WHITE
  • NESTED CAPACITY LBS. --
  • OPENINGS 4 way
  • PRODUCT FAMILY Bulk Containers
  • PRODUCT GROUP Bulk Containers
  • STACK AND/OR NEST Stack
  • STACKED CAPACITY LBS 72 (545.45 kg)
  • STYLE Container no Lid
  • WEIGHT LBS 85 (38.64 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Myton Forkliftable Bulk Shipping Container SO-5038-2 No Lid - 49-1/2"L x 37-1/2"W x 21-1/2"H, White

Myton Forkliftable Bulk Shipping Container SO-5038-2 No Lid - 49-1/2"L x 37-1/2"W x 21-1/2"H, White

Item #: WB184198WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant