Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving.
Model # :WB184198BL
MPN #: SO-505038-2BLUE
Forkliftable Plastic Bulk Shipping Container, No Lid,49-1/2"L x 37-1/2"W x 21-1/2"H,1200 lb Cap,Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$585.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-1/2 in |
| Width | 37-1/2 in |
| Height | 21-1/2 in |
| Size (L x W x H) | 49-1/2 x 37-1/2 x 21-1/2 in |
| Inside Length | 47-1/2 in |
| Inside Width | 35 in |
| Inside Height | 16-1/2 in |
| Inside Bottom Length | 47-1/2 in |
| Inside Bottom Width | 35 in |
| Stacked Weight Capacity | 72 lbs |
| Weight Capacity | 1200 lbs |
| Weight | 85 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Blue |
| Fork Entry | 4-Way |
| Style | Container no Lid |
| Lid | No |
| Capacity | 16 ft³ |
| Material | Plastic |
| Casters Included | No |
| Number of Compartments | 4 way |
| Manufacturers Part Number | SO-505038-2BLUE |
| Stack and/or Nest | Stack |