+

Frequently Purchased Together
Price: $1,413.00
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FORKLIFT TRUCK DRUM CARRIER & ROTATOR
Lift, Rotate and Dump Drums from the Seat of your Fork Lift.
This attachment allows you to easily transport and rotate 55 gallon steel drums up to 360° from the driver's seat of the forklift. Drums are held securely in place by a heavy-duty chain latching mechanism. Safety shroud design protects the operator from moving parts. Integral fork pockets are 7"W x 2-5/8"H on 31-3/8" centers. Each carrier includes a 36"L safety chain to secure the carrier to the truck, and a handy bung-nut wrench for opening and closing drums. Heavy-gauge steel construction features a scratch resistant powder coat finish.
Chain Operated Model features a 15'L chain with a gear-reduction device for simple drum rotation.
Lift, Rotate and Dump Drums from the Seat of your Fork Lift.
This attachment allows you to easily transport and rotate 55 gallon steel drums up to 360° from the driver's seat of the forklift. Drums are held securely in place by a heavy-duty chain latching mechanism. Safety shroud design protects the operator from moving parts. Integral fork pockets are 7"W x 2-5/8"H on 31-3/8" centers. Each carrier includes a 36"L safety chain to secure the carrier to the truck, and a handy bung-nut wrench for opening and closing drums. Heavy-gauge steel construction features a scratch resistant powder coat finish.
Chain Operated Model features a 15'L chain with a gear-reduction device for simple drum rotation.
Weights & Dimensions
- Center to Center of Fork Tine 31-3/8 IN (79.69 cm)
- Fork Opening 7 x 2-5/8 IN
- Weight Capacity 1500 LBS (681.82 kg)
- Weight 180 LBS (81.82 kg)
Product Details
- Assembly Required Assembled
- Type Forklift Drum Carrier & Rotator
- Brand Vestil
- Material Steel
- Manufacturers Part Number DCR-205-15
- Drum Capacity 55 GAL (208.2 l)
- Color Blue
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Fork Mounted Drum Carrier & Rotator DCR-205-15 1500 Lb. Capacity
$1413.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories