Buyers Forged Welding Flange, FDF250, 2-1/2" Forged Steel, 4.062" OD, 3.156" Pilot
Buyers Forged Welding Flange, Fdf250, 2-1/2" Forged Steel, 4.062" Od, 3.156" Pilot - Min Qty 7
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.75
7
7
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pilot | 3.156" |
| Size / Material | 2-1/2" Forged Steel |
| Thickness | - |
| Outside Dimension | 4.062" |
| Weight per 100 | 110 lbs. |
Product Details
| Description | Forged Welding Flange, 2-1/2" Forged Steel, 4.062" OD |
| Manufacturers Part Number | FDF250 |
| Brand | Buyers Products |