Buyers Forged Welding Flange, FDF125, 1-1/4" Forged Steel, 2.562" OD, 2" Pilot
Buyers Forged Welding Flange, Fdf125, 1-1/4" Forged Steel, 2.562" Od, 2" Pilot - Min Qty 14
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.20
14
14
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pilot | 2" |
| Size / Material | 1-1/4" Forged Steel |
| Thickness | - |
| Outside Dimension | 2.562" |
| Weight per 100 | 33 lbs. |
Product Details
| Description | Forged Welding Flange, 1-1/4" Forged Steel, 2.562" OD |
| Manufacturers Part Number | FDF125 |
| Brand | Buyers Products |