x

Take 15% off your entire order!

Offer applied at checkout

Copper Creek Forged Steel Arm 8844, Aluminum

Copper Creek Forged Steel Arm 8844, Aluminum

Item #: WBB1589020

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Quantity

Customers Also Viewed

Copper Creek Forged Steel Arm 8844, Aluminum

Features:
  • Forged Arm Assembly
  • Aluminum finish

  • MANUFACTURERS PART NUMBER PT-C88FSA-AL
  • FOR USE WITH 8844 Closer
  • DESCRIPTION Forged Steel Arm 8844
  • WARRANTY Limited lifetime mechanical and 2 year finish warranty
  • BRAND Copper Creek
  • ASSEMBLED LENGTH (IN.) --
  • ASSEMBLED HEIGHT (IN.) --
  • COLOR FINISH Aluminum
  • ASSEMPLED DEPTH (IN.) --
  • SERIES Bulldog - 8000 Closer Series
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Copper Creek Forged Steel Arm 8844, Aluminum

Copper Creek Forged Steel Arm 8844, Aluminum

Item #: WBB1589020

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant