
$9.80 ea.
Price: $117.60 / Pkg of 12
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Footed Serving Bowl 24 Oz. - White
Features:
Features:
- Made of heavy-duty melamine; safe for temperatures up to 212°F
- Traditional styling enhances your presentation
- BPA free
Weights & Dimensions
- Depth 2-5/8 IN (6.67 cm)
- Height 2-5/8 IN (6.67 cm)
- Top Diameter 7-3/8 IN (18.73 cm)
- Base Diameter 3-1/2 IN (8.89 cm)
Product Details
- Type Serving Bowl
- Package Quantity 12 Each
- Brand Carlisle
- Material Melamine
- Manufacturers Part Number 4373702
- Capacity 24 fl OZ
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.

Carlisle 4373702 - Footed Serving Bowl 24 Oz., White - Pkg Qty 12
$9.8
- Product Information
- Customer Review
- Product Q&A