M4F210-08-LG foot pedal direct acting valves are 4-way, 1/4 in NPT port, spool style valve, provide a 2-position, spring return operation with locking mechanismM4F210-08-LG is very suitable for applications where the duration of direction-change is long. The clamping framework is steady and reliable. It mechanism is easy and quick to unlock The M4F210-08-LG comes with a high strength plastic guard.
Bimba-Mead Foot Pedal Valve M4F210-08-LG, 5 Port, 2 Pos, Direct Acting W/Lock & Guard, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$285.95
1
1
Ships in 36 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-21/32 in |
| Width | 5-5/16 in |
| Height | 5-1/4 in |
| Port Size | 1/4 NPT in |
Product Details
| Temperature Range | 23 to 140 °F |
| Type | 5 Ports - 2 Position |
| Fluid | Air |
| Manufacturers Part Number | M4F210-08-LG |
| Pressure Range | 0 to 120 PSI psi |
| Lubrication | Not Required |
| Pressure | 120 psi |
| Brand | Bimba-Mead |