Wesco® FOUR WHEEL PLATFORM STYLE FOOT PEDAL LIFT TRUCK
Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Lift 1-1/4 vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2" mold-on rubber ball bearing wheels and two 3-1/2" front polyurethane wheel swivel casters that make maneuvering simple. 5-3/4" lowered height.
Wesco® Foot Pedal Platform Lift Truck 260008 Four Wheel Style 750 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,969.00
1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 20 in |
| Height | 48-1/2 in |
| Lowered Height | 5-3/4 in |
| Raised Height | 40 in |
| Weight Capacity | 750 lbs |
| Weight | 112 lbs |
| Platform Width | 16 in |
| Rear Wheel Diameter | 3-1/2 in |
| Platform Dimensions | 20 x 16 in |
| Platform Length | 20 in |
| Front Wheel Diameter | 8 in |
| Load Center | 15 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane/Rubber |
| Type | Hydraulic Lift Truck |
| Color | Orange |
| Lift Type | Foot Pump |
| Caster Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | 260008 |
| Number of Wheels | 4 |
| Brand | Wesco |