Take 15% off your entire order!

Offer applied at checkout

Wesco® Foot Pedal Adjustable Forks Lift Truck 260007 2 Wheel Style 750 Lb.

Wesco® Foot Pedal Adjustable Forks Lift Truck 260007 2 Wheel Style 750 Lb.

Item #: WB232027

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,722.14 up to 36% OFF

Price: $1,742.00

Quantity

Customers Also Viewed

Wesco® TWO WHEEL FORK STYLE FOOT PEDAL LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Lift 1-1/4 vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2" mold-on rubber ball bearing wheels. Truck allows forks to lower to floor.

  • WIDTH INCHES 22 (55.88 cm)
  • HEIGHT INCHES 60-1/2 (153.67 cm)
  • CAPACITY LBS 750 (340.91 kg)
  • COLOR FINISH Orange
  • ASSEMBLY Assembled
  • BRAND Wesco
  • CONSTRUCTION Steel
  • FORK LENGTH INCHES 18 (45.72 cm)
  • FORK WIDTH INCHES 3 (7.62 cm)
  • LOWERED HEIGHT INCHES 0 (0 cm)
  • MANUFACTURERS PART NUMBER 260007
  • PLATFORM DIMENSIONS ---
  • POWER Foot Operated
  • RAISED HEIGHT INCHES 54 (137.16 cm)
  • REFERENCE # PL-54-F
  • TRUCK BASE 2 Wheel
  • TRUCK STYLE Forks
  • TYPE Fork
  • WEIGHT LBS 166 (75.45 kg)
  • WHEEL TYPE 8" x 2" Mold-on Rubber Wheels
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JASON

    Date: April 23, 2019

    Foot Pedal Fork Truck
    Your review:
    Product easily handles the task intended. Two thumbs up!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Foot Pedal Adjustable Forks Lift Truck 260007 2 Wheel Style 750 Lb.

Wesco® Foot Pedal Adjustable Forks Lift Truck 260007 2 Wheel Style 750 Lb.

Item #: WB232027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant