Take 15% off your entire order!

Offer applied at checkout

Wesco® Foot Pedal Adjustable Forks Lift Truck 260006 2 Wheel Style 750 Lb.

Wesco® Foot Pedal Adjustable Forks Lift Truck 260006 2 Wheel Style 750 Lb.

Item #: WB232025

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,922.32 up to 24% OFF

Price: $2,223.00

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Wesco® Foot Pedal Platform Lift Truck 260003 Two Wheel Style 750 Lb. Cap.

Wesco® Foot Pedal Platform Lift Truck 260003 Two Wheel Style 750 Lb. Cap.

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Global Industrial™ Manual Lift Stacker, 47" Lift, 880 Lb. Capacity

Wesco® Compact Lift Truck Hand Operated Winch with Platform 260152 500 Lb. Cap.

Wesco® Compact Lift Truck Hand Operated Winch with Platform 260152 500 Lb. Cap.

Wesco® Aluminum Foot Pedal Platform Lift Truck 260005 2 Wheel Style 400 Lb.

Wesco® Aluminum Foot Pedal Platform Lift Truck 260005 2 Wheel Style 400 Lb.

Wesco® Compact Lift Truck Hand Operated Winch with Forks 260153 500 Lb. Cap.

Wesco® Compact Lift Truck Hand Operated Winch with Forks 260153 500 Lb. Cap.

Wesco® Foot Pedal Platform Lift Truck 260008 Four Wheel Style 750 Lb. Cap.

Wesco® Foot Pedal Platform Lift Truck 260008 Four Wheel Style 750 Lb. Cap.

Wesco® Foot Pedal Platform Lift Truck 260001 Two Wheel Style 750 Lb. Cap.

Wesco® Foot Pedal Platform Lift Truck 260001 Two Wheel Style 750 Lb. Cap.

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Interion® Office Chair With Mid Back & Adjustable Arms, Black, Black

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Wesco® TWO WHEEL FORK STYLE FOOT PEDAL LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Lift 1-1/4 vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2" mold-on rubber ball bearing wheels. Truck allows forks to lower to floor.

Weights & Dimensions

  • Width 20 IN (50.8 cm)
  • Length 27-3/4 IN (70.49 cm)
  • Fork Length Inches Range 0 to 20 IN
  • Fork Width 3 IN (7.62 cm)
  • Height 48-1/2 IN (123.19 cm)
  • Lowered Height 0 IN (0 cm)
  • Fork Length 18 IN (45.72 cm)
  • Load Center 10 IN (25.4 cm)
  • Platform Dimensions ---
  • Raised Height 40 IN (101.6 cm)
  • Weight Capacity 750 LBS (340.91 kg)
  • Weight 131 LBS (59.55 kg)

Product Details

  • Assembly Required Assembled
  • Type Fork
  • Truck Base 2 Wheel
  • Material Steel
  • Wheel Type 8" x 2" Mold-on Rubber Wheels
  • Brand Wesco
  • Truck Style Forks
  • Power Foot Operated
  • Manufacturers Part Number 260006
  • Color Family Orange
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KiwiWannaBe

    Date: April 23, 2019

    Savin' Our Backs, but with drawbacks...
    Your review:
    We are engineers using this to get a biomedical instrument to a height that is more ergonomically proper to work on it. It's a good lift, but we have found it did not go as high as we had anticipated. Also, once the lift is under load,it is difficult to maneuver because of the front stabilizer bars. (For us tilting the instrument back a bit and placing the load on the rear wheels is not an option). If you need to move what you just lifted, even the slightest bit, without tilting on the back wheels, you will need to find one with wheels on the front. (Our solution was to place felt on the bottom of the front stabilizer bars). Other than that it is serving it's purpose of saving our backs from lifting the device we need to service.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Foot Pedal Adjustable Forks Lift Truck 260006 2 Wheel Style 750 Lb.

Wesco® Foot Pedal Adjustable Forks Lift Truck 260006 2 Wheel Style 750 Lb.

Item #: WB232025

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant