Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Wesco® Foot Pedal Adjustable Forks Lift Truck 260011 4 Wheel Style 750 Lb.

Wesco® Foot Pedal Adjustable Forks Lift Truck 260011 4 Wheel Style 750 Lb.

Item #: WB232021

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,766.46 up to 34% OFF

Price: $1,825.00

Quantity

Customers Also Viewed

Wesco® FOUR WHEEL FORK STYLE FOOT PEDAL LIFT TRUCK

Save time and man power. Ideal for areas where hand trucks are accessible and larger lifts are not. Only 60 lbs. of effort is needed to lift a full load. Lift 1-1/4 vertical inches with each stroke of the fold-away foot pedal. Easy rolling 8" x 2" mold-on rubber ball bearing wheels and two 3-1/2" front polyurethane wheel swivel casters that make maneuvering simple. 5-3/4" lowered height.

Product Details

  • Assembly Required Assembled
  • Type Fork
  • Truck Base 4 Wheel
  • Material Steel
  • Wheel Type (2) 8" Rubber & (2) 3-1/2" Poly Swivel Casters
  • Brand Wesco
  • Truck Style Forks
  • Power Foot Operated
  • Manufacturers Part Number 260011
  • Color Family Orange

Weights & Dimensions

  • Width 22 in (55.88 cm)
  • Fork Length Inches Range 0 to 20 in
  • Fork Width 3 in (7.62 cm)
  • Weight Capacity Range 701 to 900 lbs
  • Height 48-1/2 in (123.19 cm)
  • Lowered Height 5-3/4 in (14.61 cm)
  • Raised Height Range 0 to 47 in
  • Fork Length 18 in (45.72 cm)
  • Lowered Height Range 5.5 to 8 in
  • Platform Dimensions ---
  • Raised Height 40 in (101.6 cm)
  • Weight Capacity 750 lbs (340.91 kg)
  • Weight 138 lbs (62.73 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions for this product.

  • Will this lift be able to put a 13' crate, weighing around 500 lbs, onto a table 3' high?

    Question Asked By: Josh, July 25, 2018

    Answer This Question

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wesco® Foot Pedal Adjustable Forks Lift Truck 260011 4 Wheel Style 750 Lb.

Wesco® Foot Pedal Adjustable Forks Lift Truck 260011 4 Wheel Style 750 Lb.

Item #: WB232021

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wesco® Foot Pedal Adjustable Forks Lift Truck 260011 4 Wheel Style 750 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant