Take 15% off your entire order!

Offer applied at checkout

Winco FFT-1014R - Fast Food Tray, Red, 10" x 14" - Pkg Qty 12

Winco FFT-1014R - Fast Food Tray, Red, 10" x 14" - Pkg Qty 12

Item #: WBB1359415

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.40 ea.

Price: $28.80 / Pkg of 12

Quantity

Customers Also Viewed

Winco FFT-1014R Fast Food Tray, Red, 10"x 14"

Fast Food Tray 10" x 14", Red.



Product Specifications

  • LENGTH INCHES10 (25.4 cm)
  • WIDTH INCHES14 (35.56 cm)
  • COLOR FINISHRed
  • BRANDWinco
  • DESCRIPTIONFast Food Tray
  • MANUFACTURER PART NUMBERFFT-1014R
  • PACKAGE QUANTITY12 PC
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco ADO-12 Augratin Dish - Pkg Qty 12

Item #: B1360281

Not Yet Rated

Usually ships in 7 to 10 days (ships from US)

$26.16

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco FFT-1014R - Fast Food Tray, Red, 10" x 14" - Pkg Qty 12

Winco FFT-1014R - Fast Food Tray, Red, 10" x 14" - Pkg Qty 12

Item #: WBB1359415

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top