Take 15% off your entire order!

Offer applied at checkout

Molded Fiberglass 6 Compartment School Tray 345008 -15-1/2"L x 11-5/8"W, Pkg Qty 12, Blue - Pkg Qty 12

Molded Fiberglass 6 Compartment School Tray 345008 -15-1/2"L x 11-5/8"W, Pkg Qty 12, Blue - Pkg Qty 12

Item #: WBB243071

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$15.00 ea.

Price: $180.00 / Pkg of 12

Quantity

Customers Also Viewed

Eliminate the cost of disposables by using durable, long lasting, economically priced Toteline 6 compartment trays designed especially for school foodservice. These rugged fiber glass compartment trays are dishwasher safe, leak proof and NSF Listed. Sturdy and easy to hold and carry, Molded Fiber Glass Tray compartment trays are an excellent alternative to one time use polystyrene trays. 11-5/8" x 15-1/2" x 1". Sold in carton quantities of 12. Blue finish.

Product Specifications

  • LENGTH INCHES15-1/2 (39.37 cm)
  • WIDTH INCHES11-5/8 (29.53 cm)
  • HEIGHT INCHES1 (2.54 cm)
  • COLOR FINISHBlue
  • APPROVALS OR CERTIFICATIONSNSF
  • BRANDMFG Tray
  • COMPARTMENT QUANTITY6
  • CONSTRUCTIONFiberglass
  • MANUFACTURER PART NUMBER3450085137FS
  • PACKAGE QUANTITY12
  • SHAPERectangular
  • TEMP RANGE DEGREES FARENHEIT-40 to +300
  • TYPENest
  • WEIGHT LBS1 (.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Molded Fiberglass 6 Compartment School Tray 345008 -15-1/2"L x 11-5/8"W, Pkg Qty 12, Blue - Pkg Qty 12

Molded Fiberglass 6 Compartment School Tray 345008 -15-1/2"L x 11-5/8"W, Pkg Qty 12, Blue - Pkg Qty 12

Item #: WBB243071

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant