Take 15% off your entire order!

Offer applied at checkout

Gessner 0392-WH - Smooth-Sided Ramekin, 2 Oz., White, 1-1/2"H x 2-7/8" Diameter, 72/Pack

Gessner 0392-WH - Smooth-Sided Ramekin, 2 Oz., White, 1-1/2"H x 2-7/8" Diameter, 72/Pack

Item #: WBB1601139

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$171.76 up to 33% OFF

Price: $114.95

Quantity

Customers Also Viewed

Gessner 0392-WH - Smooth-Sided Ramekin, 2 Oz., White, 1-1/2"H x 2-7/8" Diameter

Gessner produces the most extensive line of melamine and SAN ramekins in the foodservice industry. These ramekins have the distinct 'look and feel' of ceramic, porcelain and glass, but they are made tough. Reduced chipping and breakage lowers your replacement costs making them the best long-term investment.

Features:
  • Dishwasher-safe
  • Microwave-safe (SAN only)
  • Stackable for simple and efficient storage
  • Versatile shapes, sizes and colors to complement any setting
  • "Green" alternative to disposables
  • Made In The USA

Product Specifications

  • BRANDGessner
  • MANUFACTURER PART NUMBER0392-WH
  • TYPERamekin
  • HEIGHT INCHES1-1/2 (3.81 cm)
  • STYLESmooth
  • COLORWhite
  • PACKAGE QUANTITY72
  • WEIGHT LBS0.15 (.07 kg)
  • CONSTRUCTIONMelamine
  • TEMPERATURE RANGE200°
  • DIAMETER INCHES2-7/8 (7.3 cm)
  • CAPACITY OUNCES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gessner 0391-WH - Smooth-Sided Ramekin, 1.5 Oz., White, 1-1/2"H x 2-1/2" Diameter, 72/Pack

Item #: B1601152

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$105.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gessner 0392-WH - Smooth-Sided Ramekin, 2 Oz., White, 1-1/2"H x 2-7/8" Diameter, 72/Pack

Gessner 0392-WH - Smooth-Sided Ramekin, 2 Oz., White, 1-1/2"H x 2-7/8" Diameter, 72/Pack

Item #: WBB1601139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top