Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Kitchen Sinks

13 Results

Availability

Faucet Holes

Shape

Steel Gauge

View All Length
View All Width
View All Height
View All Price
13 Results
Compare
1
1
$495.95
Ships within 1 Business Day (ships from US)

Basin Depth

10.1 in

Length

20 in

Faucet Holes

3

Width

20 in

Compare
BESTSELLER
1
1
$709.00
Ships within 1 Business Day (ships from US)

Basin Depth

8 in

Length

39-7/8 in

Faucet Holes

0

Width

20-1/4 in

Compare
1
1
$445.95
Ships within 1 Business Day (ships from US)

Basin Depth

9 in

Length

33 in

Faucet Holes

1

Width

22 in

Compare
1
1
$529.00
Ships within 1 Business Day (ships from US)

Basin Depth

7.875 in

Length

16 in

Faucet Holes

0

Width

18-1/2 in

Compare
1
1
$959.00
Ships in 3 Business Days (ships from US)

Basin Depth

6 in

Length

15 in

Faucet Holes

3

Width

15 in

Compare
1
1
$875.00
Ships in 3 Business Days (ships from US)

Basin Depth

6.5 in

Length

22 in

Faucet Holes

3

Width

19-1/2 in