Take 15% off your entire order!

Offer applied at checkout

M3 Series - Undercounter Freezer 60-1/4"W - 2 Door

M3 Series - Undercounter Freezer 60-1/4"W - 2 Door

Item #: WBB237461

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$9,301.00 up to 44% OFF

Price: $5,227.00

Quantity

Customers Also Viewed

M3 Series - Undercounter Freezer 60-1/4"W - 2 Door

Great for under counters, tables and workbenches where space is limited or confined. Made using stainless steel interior and exterior for cleanliness and long life. Includes height adjustable heavy duty polyethylene coated wire shelves and high-density polyurethane insulation. Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. ABS sheet door liners resist water condensation with thermal efficiency. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Hot gas condensate system is treated to resist corrosion and helps prevent overflow of condensate water. Moves easily on 5" swivel casters; half are locking casters. Freezer offers -5 to -10°F temperature. ETL listed. NSF approved. ISO 9001 & CEC certified. Energy star product. 60-1/4"W x 30"D x 30-5/16"H Overall Dimensions.

Product Specifications

  • BRANDTurbo Air
  • MANUFACTURER PART NUMBERMUF-60
  • DESCRIPTIONHalf-Solid Door
  • SERIESPRD
  • CAPACITY CUBIC FEET16 (.45 cu. m)
  • WIDTH INCHES26 (66.04 cm)
  • DEPTH INCHES33 (83.82 cm)
  • HEIGHT INCHES78-1/2 (199.39 cm)
  • SHELF QUANTITY4
  • VOLTS115
  • AMPS4.5
  • POWER CORD LENGTH FEET9 (2.74 m)
  • HORSEPOWER1/4R - 1/3F
  • DOOR QUANTITY1
  • CONSTRUCTIONSteel
  • APPLICATIONCommercial
  • PACKAGE QUANTITY1
  • REFRIGERANTR-134a
  • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
  • DRAWER QUANTITY--
  • WEIGHT LBS.438 (199.09 kg)
  • COLORSteel
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
M3 Series - Undercounter Freezer 60-1/4"W - 2 Door

M3 Series - Undercounter Freezer 60-1/4"W - 2 Door

Item #: WBB237461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant