Take 15% off your entire order!

Offer applied at checkout

Turbo Air TGM-5R-N6 - Merchandiser Refrigerator, Swing Glass Door, Counter Top, 5 Cu. Ft., 34-1/8"H

Turbo Air TGM-5R-N6 - Merchandiser Refrigerator, Swing Glass Door, Counter Top, 5 Cu. Ft., 34-1/8"H

Item #: WBB237504

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,490.68 up to 48% OFF

Price: $1,298.00

Quantity

Customers Also Viewed

Turbo Air Merchandiser Refrigerator, Swing Glass Door, Counter Top, 5 Cu. Ft., 34-1/8"H

Made using a double pane glass door with thermal insulating film and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers.

3 adjustable, heavy duty polyethylene coated shelves are non-corrosive. IMade with high-density polyurethane insulation. Self-closing doors feature easy grip handles. Bottom mount compressor allows easy access for servicing. Refrigerators hold 33 to 38°F temperature for ideal beverage pcooling. UL listed. NSF Certified. ISO 9001 & CEC certified. 18-7/8"W x 20-3/4"D x 34-1/8"H.

Product Specifications

  • BRANDTurbo Air
  • MANUFACTURER PART NUMBERTGM-5R-N6
  • DESCRIPTIONCountertop Refrigerator Merchandiser
  • CAPACITY CUBIC FEET5 (.14 cu. m)
  • WIDTH INCHES18-7/8 (47.94 cm)
  • DEPTH INCHES20-3/4 (52.71 cm)
  • HEIGHT INCHES34-1/8 (86.68 cm)
  • SHELF QUANTITY3
  • VOLTAGE115
  • AMPS2.2
  • POWER CORD LENGTH FEET9 (2.74 m)
  • HORSEPOWER1/10
  • DOOR QUANTITY1
  • DOOR SWINGRHD
  • COMPRESSOR WARRANTY5 Years
  • CONSTRUCTIONSteel & Glass
  • APPLICATIONCommercial
  • PACKAGE QUANTITY1
  • REFRIGERANTR-134a
  • PARTS/LABOR WARRANTY2 Years
  • PLUG TYPE5-15P
  • WEIGHT LBS.75 (34.09 kg)
  • COLORWhite
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Parent Metal Heavy-Industrial Premium Storage Cabinet - 36X24X78" - Putty

Item #: M1811049

Not Yet Rated

Usually ships in 14 to 17 days (ships from US)

$1,143.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Turbo Air TGM-5R-N6 - Merchandiser Refrigerator, Swing Glass Door, Counter Top, 5 Cu. Ft., 34-1/8"H

Turbo Air TGM-5R-N6 - Merchandiser Refrigerator, Swing Glass Door, Counter Top, 5 Cu. Ft., 34-1/8"H

Item #: WBB237504

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top