Take 15% off your entire order!

Offer applied at checkout

Super Deluxe Series - Solid Door Freezer 81-6/7"W - 3 Door

Super Deluxe Series - Solid Door Freezer 81-6/7"W - 3 Door

Item #: WBB237453

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$20,588.58 up to 44% OFF

Price: $11,460.00

Quantity

Customers Also Viewed

Super Deluxe Series - Solid Door Freezer 81-6/7"W - 3 Door

Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Digital temperature control system provides precise and constant temperature control. High tech monitor will beep if the door has been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Monitor digitally displays temperature and current status. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Bottom mount compressor allows easy access for servicing. Interior has incandescent lighting. Moves easily on 4" swivel casters; half are locking casters. Freezer offers -10 to 0°F temperature. UL listed. NSF approved. ISO 9001 & CEC certified. Energy star product. 81-15/16"W x 30-13/16"D x 78-1/8"H Overall Dimensions.

Product Specifications

  • BRANDTurbo Air
  • MANUFACTURERS PART NUMBERTSF-72SD
  • DESCRIPTIONSolid Door
  • CAPACITY CUBIC FEET72 (2.04 cu. m)
  • WIDTH INCHES27-1/2 (69.85 cm)
  • DEPTH INCHES32-3/4 (83.19 cm)
  • HEIGHT INCHES78-3/4 (200.03 cm)
  • SHELF QUANTITY4
  • VOLTAGE115
  • VOLTS115
  • AMPS10
  • HERTZ60
  • POWER CORD LENGTH FEET9 (2.74 m)
  • HORSEPOWER1/2
  • DOOR QUANTITY2
  • CONSTRUCTIONSteel
  • APPLICATIONCommercial
  • TYPERear Load
  • PACKAGE QUANTITY1
  • INTERIOR WIDTH INCHES77-7/8 (197.8 cm)
  • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
  • INTERIOR HEIGHT INCHES60-3/8 (153.35 cm)
  • INTERIOR DEPTH INCHES26-1/4 (66.68 cm)
  • REFRIGERANT TYPER-134a
  • WEIGHT LBS.639 (290.45 kg)
  • COLORSteel
  • COLOR FINISHSteel
  • DOOR TYPESolid Door
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RUSSELL

    Date: April 23, 2019

    freezer
    Your review:
    works great
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
Super Deluxe Series - Solid Door Freezer 81-6/7"W - 3 Door

Super Deluxe Series - Solid Door Freezer 81-6/7"W - 3 Door

Item #: WBB237453

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant