Take 15% off your entire order!

Offer applied at checkout

Turbo Air TSF-49SD Super Deluxe Series - Solid Door Freezer 54-2/5"W - 2 Door

Turbo Air TSF-49SD Super Deluxe Series - Solid Door Freezer 54-2/5"W - 2 Door

Item #: WBB237452

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$14,684.22 up to 44% OFF

Price: $8,174.00

Quantity

Customers Also Viewed

Super Deluxe Series - Solid Door Freezer 54-2/5"W - 2 Door

Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Digital temperature control system provides precise and constant temperature control. High tech monitor will beep if the door has been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Monitor digitally displays temperature and current status. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Bottom mount compressor allows easy access for servicing. Interior has incandescent lighting. Moves easily on 4" swivel casters; half are locking casters. Freezer offers -10 to 0°F temperature. UL listed. NSF approved. ISO 9001 & CEC certified. Energy star product. 54-7/16"W x 30-5/16"D x 78-1/4"H Overall Dimensions.

Product Specifications

  • BRANDTurbo Air
  • MANUFACTURERS PART NUMBERTSF-49SD
  • DESCRIPTIONSolid Door
  • CAPACITY CUBIC FEET49 (1.39 cu. m)
  • WIDTH INCHES54-1/2 (138.43 cm)
  • DEPTH INCHES29-1/2 (74.93 cm)
  • HEIGHT INCHES78-1/4 (198.76 cm)
  • SHELF QUANTITY6
  • VOLTAGE115
  • VOLTS115
  • AMPS9.1
  • HERTZ60
  • POWER CORD LENGTH FEET9 (2.74 m)
  • HORSEPOWER1/2
  • DOOR QUANTITY2
  • CONSTRUCTIONSteel
  • APPLICATIONCommercial
  • TYPEReach In
  • PACKAGE QUANTITY1
  • INTERIOR WIDTH INCHES50-1/2 (128.27 cm)
  • INTERIOR HEIGHT INCHES60-3/8 (153.35 cm)
  • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
  • INTERIOR DEPTH INCHES26-1/4 (66.68 cm)
  • REFRIGERANT TYPER-134a
  • WEIGHT LBS.457 (207.73 kg)
  • COLORStainless Steel
  • COLOR FINISHStainless Steel
  • DOOR TYPESolid Door
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Turbo Air M3F47-2-N M3 Series - Solid Door Freezer - 2 Door

Item #: B237475

Not Yet Rated

$7,289.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Turbo Air TSF-49SD Super Deluxe Series - Solid Door Freezer 54-2/5"W - 2 Door

Turbo Air TSF-49SD Super Deluxe Series - Solid Door Freezer 54-2/5"W - 2 Door

Item #: WBB237452

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant