Take 15% off your entire order!

Offer applied at checkout

Glass Door Freezer - 2 Door

Glass Door Freezer - 2 Door

Item #: WBB237382

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$19,037.94 up to 48% OFF

Price: $9,902.00

Quantity

Customers Also Viewed

Glass Door Freezer - 2 Door

Made using a triple pane heated glass door with thermal insulating film and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Digital temperature control system provides precise and constant temperature. High-tech monitor beeps if the door is open for more than 5 minutes. Automatic evaporator fan motor delays stop the fan when freezer door is open. Height adjustable heavy duty polyethylene coated shelves are non-corrosive. Includes high-density polyurethane insulation. Self-closing doors feature easy grip handles. Interior feature fluorescent lighting for display. Bottom mount compressor allows easy access for servicing. Moves easily on 4" swivel casters; 2 are locking. UL listed. NSF approved. ISO 9001 & CEC certified. 54-7/16"W x 31"D x 83-13/16"H Overall Dimensions.

Product Specifications

  • BRANDTurbo Air
  • MANUFACTURERS PART NUMBERTGF-49F
  • DESCRIPTIONGlass Door
  • CAPACITY CUBIC FEET49 (1.39 cu. m)
  • WIDTH INCHES27-1/2 (69.85 cm)
  • DEPTH INCHES30-1/4 (76.84 cm)
  • HEIGHT INCHES78-3/4 (200.03 cm)
  • SHELF QUANTITY2
  • VOLTAGE115
  • VOLTS115
  • AMPS10
  • HERTZ60
  • POWER CORD LENGTH FEET7 (2.13 m)
  • HORSEPOWER1/2
  • DOOR QUANTITY1
  • CONSTRUCTIONSteel & Glass
  • APPLICATIONCommercial
  • TYPEReach In
  • PACKAGE QUANTITY1
  • INTERIOR WIDTH INCHES50-1/2 (128.27 cm)
  • INTERIOR HEIGHT INCHES60-3/8 (153.35 cm)
  • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
  • INTERIOR DEPTH INCHES24-1/8 (61.28 cm)
  • REFRIGERANT TYPER-134a
  • WEIGHT LBS.587 (266.82 kg)
  • COLORStainless Steel
  • COLOR FINISHStainless Steel
  • DOOR TYPEGlass Door
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Turbo Air M3F47-2-N M3 Series - Solid Door Freezer - 2 Door

Item #: B237475

Not Yet Rated

$7,289.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glass Door Freezer - 2 Door

Glass Door Freezer - 2 Door

Item #: WBB237382

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant