Take 15% off your entire order!

Offer applied at checkout

Glass Door Back Bar Unit 69"W - 2 Door

Glass Door Back Bar Unit 69"W - 2 Door

Item #: WBB237487

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$8,818.20 up to 45% OFF

Price: $4,817.00

Quantity

Customers Also Viewed

Glass Door Back Bar Unit 69"W - 2 Door

Beverage bars are made using stainless steel cabinet and counter top for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling to ensure cold product. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Includes height adjustable heavy duty polyethylene coated wire shelves are organized storage. High-density polyurethane insulation is CFC-free. Self-closing cabinet doors have easy grip handles. ABS sheet door liners resist water condensation with thermal efficiency. Side mount compressor allows easy access for servicing. Refrigerator offers 33 to 38°F temperature for ideal beverage preservation. Moves easily on 4" swivel casters. Available with Fluorescent interior lighting. UL listed. ETL listed. NSF approved. ISO 9001 & CEC certified. 69-1/8"W x 27-1/4"D x 37-1/8"H Overall Dimensions.

Product Specifications

  • BRANDTurbo Air
  • MANUFACTURER PART NUMBERTBB-3SG
  • DESCRIPTIONGlass Door Bar Refrigerator
  • CAPACITY CUBIC FEET23 (.65 cu. m)
  • WIDTH INCHES19-1/2 (49.53 cm)
  • DEPTH INCHES22 (55.88 cm)
  • HEIGHT INCHES33-1/4 (84.46 cm)
  • SHELF QUANTITY6
  • ADJUSTABLE SHELVESNo
  • AMPS1.6
  • POWER CORD LENGTH FEET9 (2.74 m)
  • HORSEPOWER1/3
  • DOOR QUANTITY2
  • DOOR SWINGRHD
  • COMPRESSOR WARRANTYLimited Manufacturer 5 Years
  • CONSTRUCTIONSteel & Glass
  • APPLICATIONCommercial
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
  • REFRIGERANT TYPER-134a
  • BODY FINISHWhite
  • THERMOSTAT TYPEDial
  • VOLTAGE/FREQUENCY115 V AC/60 Hz
  • LIGHTNo
  • DRAWER QUANTITY4
  • COLORStainless Steel
  • DEFROST TYPEManual
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Glass Door Back Bar Unit 58-4/5"W - 2 Door

Item #: B237469

Not Yet Rated

$4,584.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Glass Door Back Bar Unit 69"W - 2 Door

Glass Door Back Bar Unit 69"W - 2 Door

Item #: WBB237487

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant