Take 15% off your entire order!

Offer applied at checkout

+

3 Keg Capacity Beer Dispenser - Black

3 Keg Capacity Beer Dispenser - Black

Item #: WBB237466

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$10,099.04 up to 47% OFF

Price: $5,305.00

Quantity

Customers Also Viewed

3 Keg Capacity Beer Dispenser - Black

Made using stainless steel for cleanliness and long life. Stainless steel louvers offer positive guided, forced air cooling to ensure cold beer. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. 3" diameter stainless steel insulated beer columns. High-density polyurethane insulation is CFC-free. Self-closing cabinet doors have easy grip handles. ABS sheet door liners resist water condensation with thermal efficiency. Features incandescent interior lighting. Side mount compressor allows easy access for servicing. Refrigerator offers 33 to 38°F temperature for ideal beverage preservation. UL listed. NSF approved. ISO 9001 & CEC certified. 69-1/8"W x 27-1/8"D x 37"H Overall Dimensions.

Product Specifications

  • BRANDTurbo Air
  • MANUFACTURER PART NUMBERTBD-3SB-N
  • DESCRIPTION3 Keg Cap. Beer Dispenser
  • CAPACITY3 Kegs
  • CAPACITY CUBIC FEET2.75 (.08 cu. m)
  • WIDTH INCHES69-1/8 (175.58 cm)
  • DEPTH INCHES27-1/8 (68.9 cm)
  • HEIGHT INCHES37 (93.98 cm)
  • ADJUSTABLE SHELVESNo
  • AMPS2.5
  • POWER CORD LENGTH FEET9 (2.74 m)
  • HORSEPOWER1/3
  • DOOR QUANTITY2
  • DOOR SWINGRHD
  • COMPRESSOR WARRANTYLimited Manufacturer 5 Years
  • CONSTRUCTIONSteel
  • APPLICATIONCommercial
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Year Parts & Labor, Additional 2 Years Compressor
  • REFRIGERANT TYPER-134a
  • BODY FINISHWhite
  • THERMOSTAT TYPEDial
  • VOLTAGE/FREQUENCY115 V AC/60 Hz
  • LIGHTNo
  • DRAWER QUANTITY4
  • COLORBlack
  • DEFROST TYPEManual
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3 Keg Capacity Beer Dispenser - Stainless Steel

Item #: B237467

Not Yet Rated

$5,515.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Keg Capacity Beer Dispenser - Black

3 Keg Capacity Beer Dispenser - Black

Item #: WBB237466

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3 Keg Capacity Beer Dispenser - Black
    3 Keg Capacity Beer Dispenser - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant