Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cambro 1520VCRST380 - Versa Camtray Room Service Style, Rectangular, 15" x 20", Ivory w/ Sahara - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Cambro 1520VCRST380 - Versa Camtray Room Service Style, Rectangular, 15" x 20", Ivory w/ Sahara - Pkg Qty 12

Item #: WBB469090

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$41.95 each

Sold in packages of 12

Price: $503.40
Product Information
Customer Review
Product Q&A
Cambro 1520VCRST380 - Versa Camtray Room Service Style, Rectangular, 15" x 20", Ivory w/ Sahara

Versa Camtray®, room service style, rectangular, 15" x 20", non-skid, dishwasher safe, sheet molded composite plastic, ivory with sahara, Ecosafe

Product Specifications

    • LENGTH INCHES20 (50.8 cm)
    • MANUFACTURERS PART NUMBER1520VCRST380
    • COLORIvory
    • WIDTH INCHES15 (38.1 cm)
    • INTERIOR DIMENSIONS20 Inches x 15 Inches
    • STYLENon Skid
    • TYPETrays
    • BRANDCambro
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.