Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Thermometers & Timers

42 Results

Ships From Canada

Availability

Brand

Material

42 Results
Compare
BESTSELLER
1
1
$59.95
Ships Same Day

Max Temperature

450 °C

Min Temperature

-40 °C

Material

ABS Plastic W/Anti-Microbial Additive

Compare
4
4
Minimum purchase quantity is 4
$68.40
Sold in packages of 12 / $5.70 ea
Ships in 7 Business Days (ships from US)

Max Temperature

70 °F

Min Temperature

-20 °F

Compare
BESTSELLER
1
1
$28.95
Ships in 2 Business Days (ships from US)

Material

Plastic ABS

Compare
7
7
Minimum purchase quantity is 7
$10.00
Ships in 2 Business Days (ships from US)

Max Temperature

750 °C

Min Temperature

100 °C

Material

Stainless Steel - ABS Plastic

Compare
3
3
Minimum purchase quantity is 3
$85.20
Sold in packages of 12 / $7.10 ea
Ships in 7 Business Days (ships from US)

Max Temperature

70 °F

Min Temperature

-20 °F

Compare

CDN Mechanical Timer

Model #: WBB230572
5
5
Minimum purchase quantity is 5
$15.00
Ships within 1 Business Day (ships from US)

Material

ABS Plastic