CDN Probe Thermometer

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

CDN Probe Thermometer

Item #: WBB230589

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($57.90)

Price: $28.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This CDN DTP392 Probe Thermometer is perfect for roasting or grilling, candy making, and deep frying. Set the temperature alert for USDA safe cooking temperatures. Features audio / visual alert, dual progress display with big digits, sliding mode switch, temperature guide, and adjustable stainless steel clip. Temperature range is 32 to 392°F/0 to 200°C. White Finish.

Product Specifications

    • BRANDCDN
    • MANUFACTURERS PART NUMBERDTP392
    • DESCRIPTIONProbe Thermometer
    • LENGTH INCHES1 (2.54 cm)
    • WIDTH INCHES3-1/4 (8.26 cm)
    • HEIGHT INCHES2-3/8 (6.03 cm)
    • CONSTRUCTIONStainless Steel - ABS Plastic
    • COLOR FINISHWhite
    • PACKAGE QUANTITY1
    • MINIMUM TEMPERATURE °F32
    • MAXIMUM TEMPERATURE °F392
    • MINIMUM TEMPERATURE °C0
    • MAXIMUM TEMPERATURE °C200
    • LIMITED WARRANTY5 Year
    • RECALIBRATABLENo