Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Skimmers & Strainers

94 Results
Wire Mesh Strainers

Wire Mesh Strainers

CompareImageBrandDescriptionDiameterPackage QuantityModel #Price
Alegacy 9199 - Double Mesh Strainer, 10 1/4", Medium
Alegacy
Medium Double Mesh Strainer
10-1/4 in
12
WBB343956as low as

$65.95

Save $7.00
Alegacy S9193 - Stainless Steel Single Mesh Strainer, 4 3/4", Medium
Alegacy
Medium Single Mesh Strainer
7-3/4 in
12
WBB343963as low as

$10.00

Save $1.00
Alegacy S9098 - Stainless Steel Single Mesh Strainer, 8" Fine
Alegacy
Fine Single Mesh Strainer
8 in
12
WBB344026as low as

$18.50

Save $2.25
Winco MSB-12 Coarse Mesh, 12" Diameter, Stainless Steel - Pkg Qty 30
Winco
Coarse Mesh
12 in
30
WBB1358848$22.75 ea.
Winco MSB-08 Coarse Mesh, 8" Diameter, Stainless Steel - Pkg Qty 12
Winco
Coarse Mesh
8 in
12
WBB1358806$12.50 ea.
Winco MSS-6.5 Strainer, 6-1/2" Diameter, Stainless Steel - Pkg Qty 24
Winco
Strainer
6-1/2 in
24
WBB1359003$7.10 ea.
Winco MSS-6F Strainer, 6" Diameter, Stainless Steel - Pkg Qty 24
Winco
Strainer
6 in
24
WBB1359036$6.20 ea.
Winco MST-10RB Fine Mesh, 10-1/2" Diameter, Stainless Steel - Pkg Qty 12
Winco
Fine Mesh
10-1/2 in
12
WBB1359040$44.95 ea.
Winco MS3A-8D Double Fine Mesh, 8" Diameter, Stainless Steel - Pkg Qty 12
Winco
Fine Double Mesh
8 in
12
WBB1358799$16.00 ea.
Winco MSTF-8S Fine Single Mesh, 8" Diameter, Stainless Steel - Pkg Qty 12
Winco
Single Fine Mesh
8 in
12
WBB1359234$14.25 ea.
Showing 1-10 of 52 results
China Caps/Bouillon Strainers

China Caps/Bouillon Strainers

Colanders

Colanders

Showing 1-10 of 13 results
Spaghetti Strainers

Spaghetti Strainers

Skimmers

Skimmers

Showing 1-10 of 17 results