Take 15% off your entire order!

Offer applied at checkout

3" x 8" Perforated Turner, Polypropylene Handle

3" x 8" Perforated Turner, Polypropylene Handle

Item #: WBB240323

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$44.02 up to 14% OFF

Price: $37.95

Quantity

Customers Also Viewed

3" x 8" Perforated Turner, Polypropylene Handle

This Victorinox turner has an ergonomic style handle which allows for comfort and control. Strong, perforated stainless steel doesn't bend even when turning heavy pieces of meat. Large perforations allow for grease and grizzle to drip off food easily. 3" x 8" white polypropylene handle.

Product Specifications

  • BRANDVictorinox
  • MANUFACTURER PART NUMBER7.6259.17
  • DESCRIPTION3In X 8In Perforated Turner, Polypropylene Handle

  • TYPETurner
  • LENGTH INCHES--
  • WIDTH INCHES3 (7.62 cm)
  • BLADE LENGTH INCHES8
  • HANDLE CONSTRUCTIONPolypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gusseted Polypropylene Bags, 3" x 1-3/4" x 8-1/4" 1.5 Mil Clear, 1000/CASE

Item #: B893895

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3" x 8" Perforated Turner, Polypropylene Handle

3" x 8" Perforated Turner, Polypropylene Handle

Item #: WBB240323

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant