Spatulas
Availability
Type
Brand
Material
Color
Price
Carlisle 4035202 - Sparta® Paddle Scraper W/ Plastic Handle 40", White - Pkg Qty 6
Length
40 in
Carlisle 4035002 - Sparta® Nylon Spatula W/ Plastic Handle 13-1/2", White - Pkg Qty 6
Length
13-1/2 in
Length
16 in
Winco TN44 Extra Large Turner, 8-1/2"L x 2-7/8"W Blade, Wooden Handle, 20" Long - Pkg Qty 12
Length
20 in
Blade Length
8-1/2 in
Handle Material
Wood
Winco TKPS-7 Bakery Spatulas, 7-3/4"L Blade, Black Polypropylene Handle - Pkg Qty 24
Length
12 in
Blade Length
8 in
Handle Material
Polypropylene
Length
13-1/2 in
Blade Length
4-5/16 in
Carlisle 4036102 - Sparta® Standard Nylon Replacement Blade 7-1/2" x 4-1/2", White - Pkg Qty 6
Length
7-1/2 (Head) in
Length
16 in
Winco TKPO-4 Offset Spatulas, 4-1/4"L Blade, Black Polypropylene Handle - Pkg Qty 12
Length
8-4/5 in
Blade Length
3-1/2 in
Handle Material
Black Polypropylene Handle
Length
3 in
Blade Length
3 in
Handle Material
Wood
Length
16 in
Length
14-1/2 in
Blade Length
9-1/2 in
Handle Material
Wood
Winco TN165 Blade Grill Spatula, 5-1/2"L Blade, 2-1/2"W, Wooden Handle - Pkg Qty 12
Length
10 in
Blade Length
5-1/2 in
Handle Material
Wood
Length
12-3/5 in
Blade Length
7-3/4 in
Handle Material
Wood
Winco TWPS-7 Bakery Spatulas, 7-3/4"L Blade, White Polypropylene Handle - Pkg Qty 24
Length
14-3/10 in
Blade Length
8 in
Handle Material
Polypropylene
Length
8-1/2 in
Blade Length
4-1/4 in
Handle Material
Wood
Length
3 in
Blade Length
3 in
Handle Material
White Polypropylene Handle
Blade Length
9-1/2 in
Handle Material
Wood
Length
14 in
Blade Length
8 in
Handle Material
Plastic
American Metalcraft PS12ST - Turner, 3 x 6 Offset Blade, Plastic Handle, 12" Overall Length
Length
12 in
Blade Length
6 in
Handle Material
Plastic
Winco TWP-90 Flexible Turner, 9-1/2"L Blade, 3"W, White Polypropylene Handle - Pkg Qty 12
Length
16-1/2 in
Blade Length
8-1/4 in
Handle Material
White Polypropylene Handle
Winco TWP-61 Hamburger Turner, 6"L Blade, 3"W, White Polypropylene Handle - Pkg Qty 12
Length
13 in
Blade Length
5-1/8 in
Handle Material
White Polypropylene Handle
Blade Length
8 in
Handle Material
Black Polypropylene Handle
Length
17-2/5 in
Blade Length
4 in
Handle Material
White Polypropylene Handle
Length
10 in
Length
15 in
Blade Length
10 in
Handle Material
Wood
Length
16-1/2 in
Blade Length
8-1/4 in
Winco TKPS-9 Bakery Spatulas, 9-1/2"L Blade, Black Polypropylene Handle - Pkg Qty 24
Length
15 in
Blade Length
8 in
Handle Material
Polypropylene
Winco TWPS-4 Bakery Spatulas, 4-1/4"L Blade, White Polypropylene Handle - Pkg Qty 12
Length
10-1/2 in
Blade Length
4 in
Handle Material
Polypropylene
Winco TKP-91 Flexible Turner W/ Perforated Blade, 9-1/2"L Blade, 3"W, Black Polypropylene Handle - Pkg Qty 12
Length
15-3/10 in
Blade Length
8-1/4 in
Handle Material
Black Polypropylene Handle
Length
12 in
Blade Length
5-1/2 in
Handle Material
White Polypropylene Handle
Length
10 in
Winco TKP-60 Fish Spatula, 6-1/2"L Blade, Black Polypropylene Handle - Pkg Qty 12
Length
11-2/5 in
Blade Length
6-3/4 in
Handle Material
Black Polypropylene Handle
Length
10 in
Length
3 in
Blade Length
3 in
Handle Material
Black Polypropylene Handle
Winco TKPO-9 Offset Spatulas, 9-1/2"L Blade, Black Polypropylene Handle - Pkg Qty 24
Blade Length
10 in
Handle Material
Black Polypropylene Handle
Winco TKP-90 Flexible Turner, 9-1/2"L Blade, 3"W, Black Polypropylene Handle - Pkg Qty 12
Length
15-3/10 in
Blade Length
8-1/4 in
Handle Material
Black Polypropylene Handle
Winco TWP-91 Flexible Turner W/ Perforated Blade, 9-1/2"L Blade, 3"W, White Polypropylene Handle - Pkg Qty 12
Length
9-1/2 (Blade) in
Blade Length
8-1/4 in
Handle Material
White Polypropylene Handle
Winco TN46 Blade Steak/Burger Turner, 4"L Blade, 3-3/4"W, Wooden Handle - Pkg Qty 12
Length
10 in
Blade Length
4 in
Handle Material
Wood
Length
16-1/2 in
Blade Length
4-5/16 in
Winco TKP-61 Hamburger Turner, 6"L Blade, 3"W, Black Polypropylene Handle - Pkg Qty 12
Length
6 in
Blade Length
5-1/8 in
Handle Material
Black Polypropylene Handle
Length
17-1/4 in
Blade Length
12 in
Handle Material
ABS Plastic