Spatulas
Color
Price
Winco TN44 Extra Large Turner, 8-1/2"L x 2-7/8"W Blade, Wooden Handle, 20" Long - Pkg Qty 12
Length
20 in
Blade Length
8-1/2 in
Handle Material
Wood
Length
16 in
Winco TWPO-9 Offset Spatulas, 9-1/2"L Blade, White Polypropylene Handle - Pkg Qty 24
Blade Length
8-1/2 in
Handle Material
White Polypropylene Handle
American Metalcraft PS12ST - Turner, 3 x 6 Offset Blade, Plastic Handle, 12" Overall Length
Length
12 in
Blade Length
6 in
Handle Material
Plastic
Length
5-1/2 in
Handle Material
Plastic
Winco TKPS-7 Bakery Spatulas, 7-3/4"L Blade, Black Polypropylene Handle - Pkg Qty 24
Length
12 in
Blade Length
8 in
Handle Material
Polypropylene