Aluminum Scoops 24 Oz. - Pack of 12 - Pkg Qty 12
See all 34 items in product family

Aluminum Scoops 24 Oz. - Pack of 12 - Pkg Qty 12

Item #: WBB343933

Usually ships in 25 to 28 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.95 each

Sold in packages of 12

Price: $59.40
Product Information
Customer Review
Product Q&A
24 oz. aluminum scoops are one-piece die-cast aluminum construction with the size clearly stamped on the handle. Bowl is 4" x 8". Pack of 12.

Product Specifications

    • BRANDUpdate International
    • MANUFACTURERS PART NUMBERAS-24
    • DESCRIPTIONOur Aluminum Scoops Are One-Piece Die-Cast Aluminum Construction With The Size S
    • LENGTH INCHES8 (20.32 cm)
    • WIDTH INCHES4 (10.16 cm)
    • CONSTRUCTIONone-piece die-cast aluminum
    • PACKAGE QUANTITY12
    • CAPACITY OUNCES24