Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 3917W - 2" Pastry Brush, Rubber Ferrule - Pkg Qty 12

Alegacy 3917W - 2" Pastry Brush, Rubber Ferrule - Pkg Qty 12

Item #: WBB343515

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$7.90 ea.

Price: $94.80 / Pkg of 12

Quantity

Customers Also Viewed

2" Pastry Brush

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBER3917W
  • DESCRIPTIONPastry Brushes, Sterilized Bristles With A Rubber Ferrule.

  • TYPERubber Ferrule
  • WIDTH INCHES2 (5.08 cm)
  • CONSTRUCTIONWood/Plastic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 3917W - 2" Pastry Brush, Rubber Ferrule - Pkg Qty 12

Alegacy 3917W - 2" Pastry Brush, Rubber Ferrule - Pkg Qty 12

Item #: WBB343515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top