Sani-Tuff® All-Rubber Cutting Board - 18" x 24" x 1"
See all 9 items in product family

Sani-Tuff® All-Rubber Cutting Board - 18" x 24" x 1"

Item #: WBB240920

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 139.95
Product Information
Customer Review
Product Q&A
Accessories
This NoTrax®cutting board is constructed of high density rubber compund. Won't crack, splinter, swell, or absorb liquids or odors. Lasts far longer than wood or plastic. National Sanitation Foundation (NSF®) tested and certified. Resiliency preserves knife edges longer. Can be resurfaced by sanding. This item is not dishwasher safe, must be hand washed, and laid down flat to dry. Manufactured with MicroStop™ anti-microbial rubber compound. 24"W x 18"D x 1" thick overall.

Product Specifications

    • BRANDNoTrax®
    • MANUFACTURERS PART NUMBERT45S4018BF
    • DESCRIPTIONSani-Tuff® Cutting Board
    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES18 (45.72 cm)
    • CONSTRUCTIONSBR Rubber Based Compound with Special Resin
    • COLOR FINISHBuff
    • PACKAGE QUANTITY1
    • THICKNESS INCHES1 (2.54 cm)
    • DIAMETER INCHES--
    • APPROVAL"NSF® Listed, USDA and FDA Certified"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

do yourself a favor; buy one.

Your review: no need to stabilize; stays put on any surface. the board sort of 'grabs' your knife as you cut, no slipping - fastest board i've ever worked on. can't imagine it warping or dishing, so every cut is through and even. cleans easily.

Is this review helpful?

Sort by: 
1 ...

1 Result