Take 15% off your entire order!

Offer applied at checkout

+

John Boos R Series Maple Cutting Board 18" x 12" x 1-1/2" - R01 - Pkg Qty 6

John Boos R Series Maple Cutting Board 18" x 12" x 1-1/2" - R01 - Pkg Qty 6

Item #: WB242599

(5)

Enter postal code for delivery date estimate

Shipping to 10465 change

$111.95 ea.

Price: $671.70 / Pkg of 6

Quantity

Customers Also Viewed

John Boos Commercial Grade Cutting Board
This John Boos R series cutting board is constructed of solid hard rock maple. They are reversible and feature hand grips for easy lifting. John Boos uses an edge-grain construction for durability. The R series cutting boards are 1 1/2" thick. Boos Block® professional cutting boards are NSF and FDA approved and are used in some of the finest restaurants in the country. 18" x 12". Made in USA. Priced each, must purchase by case quantity of 6.

Product Specifications

  • BRANDJohn Boos
  • MANUFACTURERS PART NUMBERR01
  • DESCRIPTIONCutting Board
  • WIDTH INCHES12 (30.48 cm)
  • DEPTH INCHES18 (45.72 cm)
  • CONSTRUCTIONMaple
  • PACKAGE QUANTITY1
  • APPROVALS OR CERTIFICATIONSNSF® and FDA
  • THICKNESS INCHES1-1/2 (3.81 cm)
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Arlie

    Date: April 23, 2019

    good
    Your review:
    excellent quality since USA made good job
  • Reviewer: CATE

    Date: April 23, 2019

    Great board
    Your review:
    Best cutting board I've ever had. Big and beefy. Doesn't move around no matter how vigorously I chop.
  • Reviewer: CATE

    Date: April 23, 2019

    Love it!
    Your review:
    This cutting board is so beefy. Very thick and heavy. Excellent quality. I've been looking for a cutting board like this but price was prohibitive. What a bargain this was.
  • Reviewer: TERRY

    Date: April 23, 2019

    Great Cutting Board
    Your review:
    Great deal on the cutting board. Excellent quality for the $.
  • Reviewer: TERRY

    Date: April 23, 2019

    John Boos R Series Cutting Board
    Your review:
    Great product! Board is solid and should last quite sometime with the proper care. I paid much less on this site than I would have anywhere else. Overall an excellent buy. Make sure you get the Boos Mineral Oil and Creme for your board, it will make the difference.
Product Q & A

There are no questions for this product.

Popular item in this category

Jon Boos R03 - Maple Cutting Board - R Series, 20" x 15" x 1-1/2"

Item #: 242601

(1)

$142.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
John Boos R Series Maple Cutting Board 18" x 12" x 1-1/2" - R01 - Pkg Qty 6

John Boos R Series Maple Cutting Board 18" x 12" x 1-1/2" - R01 - Pkg Qty 6

Item #: WB242599

The item above has been added to your shopping list:

List name

Save Item to

Select List

    John Boos R Series Maple Cutting Board 18" x 12" x 1-1/2" - R01 - Pkg Qty 6
    John Boos R Series Maple Cutting Board 18" x 12" x 1-1/2" - R01 - Pkg Qty 6
    John Boos R Series Maple Cutting Board 18" x 12" x 1-1/2" - R01 - Pkg Qty 6
    John Boos R Series Maple Cutting Board 18" x 12" x 1-1/2" - R01 - Pkg Qty 6
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant