Take 15% off your entire order!

Offer applied at checkout

3-1/4", Wavy Edge, Polypropylene  Handle, Spear Point Paring Knife

3-1/4", Wavy Edge, Polypropylene Handle, Spear Point Paring Knife

Item #: WBB240280

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $10.25

Quantity

Customers Also Viewed

3-1/4", Wavy Edge, Polypropylene Handle, Spear Point Paring Knife

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention and for long lasting durability. Pares, peels and slices small fruits and vegetables. Blades conically ground on full length of blade allowing a wider break point for reduced risk of blade fracturing. Stamped knife cut into shape from Cold rolled steel and ground, tempered, and sharpened. Requires many less steps than forging and results in lighter, narrower blade. Handle color is Black. Knife length is 3-1/4".

Product Specifications

  • BRANDVictorinox
  • MANUFACTURER PART NUMBER40509
  • DESCRIPTIONParing Knife
  • TYPEStamped
  • CONSTRUCTIONHigh Carbon Stainless Steel
  • BLADE LENGTH INCHES3-1/4 (8.26 cm)
  • EDGE TYPEWavy
  • HANDLE CONSTRUCTIONBlack Polypropylene
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3-1/4", Wavy Edge, Polypropylene  Handle, Spear Point Paring Knife

3-1/4", Wavy Edge, Polypropylene Handle, Spear Point Paring Knife

Item #: WBB240280

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant