Take 15% off your entire order!

Offer applied at checkout

Victorinox 14 Cimeter Knife, Curved Blade, Rosewood Handle 40134

Victorinox 14 Cimeter Knife, Curved Blade, Rosewood Handle 40134

Item #: WBB240332

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$196.10 up to 14% OFF

Price: $168.95

Quantity

Customers Also Viewed

Victorinox 14 Cimeter Knife, Curved Blade, Rosewood Handle 40134

Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. Cimeter knives are used for butchering large pieces of meat. It also works great for slicing meats, roasts, roast turkey and ham and into thin and even slices. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can be re-sharpened over and over again, keeping a sharp edge throughout their lifetime. Each Victorinox knife is stamped from a single sheet of metal. The blade is then hardened, tempered, ground down, polished, etched and finished. Swiss Army Victorinox provides professionals in food processing and preparation with superior quality, value-priced cutlery that enhances performance and increases productivity.

Product Specifications

  • BRANDVictorinox
  • MANUFACTURER PART NUMBER5.7300.36
  • DESCRIPTIONButcher Knife
  • TYPEStamped
  • CONSTRUCTIONHigh Carbon Stainless Steel
  • BLADE LENGTH INCHES14 (35.56 cm)
  • HANDLE CONSTRUCTIONRosewood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Victorinox 12 Cimeter Knife, Curved Blade, Rosewood Handle 40133

Item #: B240331

Not Yet Rated

Usually ships in 8 to 11 days (ships from US)

$133.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 14 Cimeter Knife, Curved Blade, Rosewood Handle 40134

Victorinox 14 Cimeter Knife, Curved Blade, Rosewood Handle 40134

Item #: WBB240332

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant