Take 15% off your entire order!

Offer applied at checkout

Victorinox 14 Double handle Cheese Knife, Rosewood Handle 40193

Victorinox 14 Double handle Cheese Knife, Rosewood Handle 40193

Item #: WBB240441

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$295.50 up to 24% OFF

Price: $225.95

Quantity

Customers Also Viewed

Victorinox 14 Double handle Cheese Knife, Rosewood Handle 40193

Our classic, traditional rosewood handle is designed to provide maximum comfort at all times. Renowned rosewood handles feature a carved handle design with the unique beauty of natural rosewood, extra durable. All Victorinox Swiss Army cutlery products are backed by a lifetime guarantee against manufacturer's defects.

Product Specifications

  • BRANDVictorinox
  • MANUFACTURERS PART NUMBER40193
  • DESCRIPTIONCheese Knife
  • TYPEStamped
  • CONSTRUCTIONHigh Carbon Stainless Steel
  • BLADE LENGTH INCHES14 (35.56 cm)
  • HANDLE CONSTRUCTIONRosewood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Victorinox 14 Double Handle Cheese Knife, Nylon Handles 40195

Item #: B240443

Not Yet Rated

Usually ships in 8 to 11 days (ships from US)

$210.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Victorinox 14 Double handle Cheese Knife, Rosewood Handle 40193

Victorinox 14 Double handle Cheese Knife, Rosewood Handle 40193

Item #: WBB240441

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant