Take 15% off your entire order!

Offer applied at checkout

12", Rosewood Handle, Utility Knife

12", Rosewood Handle, Utility Knife

Item #: WBB240369

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$276.90 up to 18% OFF

Price: $227.95

Quantity

Customers Also Viewed

12, Rosewood Handle, Cheese Knife

Utility Knife
A larger version of a paring knife, the utility knife is ideal for working with oranges, grapefruits, tomatoes and so on. Having a number of these is not unusual. Generally 6 in length. Multiple uses in an average kitchen.

Stamped Knife: A stamped knife is cut into a shape from a cold rolled piece of steel and then ground, tempered, and sharpened. It requires many less steps than forging and results in a lighter, narrower blade. Stamped knives are easier to produce and therefore less expensive. They perform very well and can approach the quality of a forged blade (but not the weight or feel). A Stamped knife can usually be identified by the absence of a bolster.

Made of quality steel x50CR MO composition with Rockwell hardness of 55-56 HRC for high edge retention. All blades are conically ground on the full length of the blade as well as ground crosswise. This results in a wider break point with less risk of blade fracturing and less resistance for ease of cutting. This provides, along with the expert manufacturing processes, the exact conditions for a lifetime of sharp edge and performance.

Product Specifications

  • BRANDVictorinox
  • MANUFACTURER PART NUMBER40192
  • DESCRIPTIONCheese Knife
  • TYPEStamped
  • CONSTRUCTIONHigh Carbon Stainless Steel
  • BLADE LENGTH INCHES12 (30.48 cm)
  • HANDLE CONSTRUCTIONRosewood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

12", Granton Edge, Fibrox Handle, Butcher Knife

Item #: B240261

Not Yet Rated

Usually ships in 8 to 11 days (ships from US)

$162.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
12", Rosewood Handle, Utility Knife

12", Rosewood Handle, Utility Knife

Item #: WBB240369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant