Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 9924MP - 24" Wood Mixing Paddle

Alegacy 9924MP - 24" Wood Mixing Paddle

Item #: WBB344564

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $18.00

Quantity

Customers Also Viewed

24" Wood Mixing Paddle Ideal For A Variety Of Kitchen Applications.

Hard Wood Stirring Paddle is smoothly sanded hard wood, with a rectangular tapered blade. Blade measures 4" wide x 7/8" thick (10.2 x 2.2 cm). 1-1/4" 3.2 cm) wide handle. Paddle is 24" L (61cm).

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBER9924MP
  • DESCRIPTIONMixing Paddle
  • LENGTH INCHES24 (60.96 cm)
  • CONSTRUCTIONWood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Alegacy 9948 - 48" Wood Mixing Paddle

Item #: B344630

Not Yet Rated

$24.00

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 9924MP - 24" Wood Mixing Paddle

Alegacy 9924MP - 24" Wood Mixing Paddle

Item #: WBB344564

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top