Cleaning Brushes
Cleaning brushes are versatile tools designed for a wide range of cleaning applications. From scrubbing floors to cleaning drains and pipes, cleaning brushes offer reliability and effectiveness in maintaining cleanliness in commercial or industrial facilities. The ergonomic designs ensure ease of use, making it convenient to tackle any cleaning task.
Type
View All Type
Bristle Material
View All Bristle Material
Size
View All Size
Length
View All Length
Brand
View All Brand
Material
View All Material
Depth
View All Depth
Width
View All Width
Height
View All Height
Color
View All Color
Style
View All Style
Price
Most Relevant
Compare
Carlisle Toothbrush Style Maintenance Utility Brush w/Nylon Bristles 7" - 4067400 - Pkg Qty 12
Model #: WBB642526
1
1
Ships Same Day
Bristle Material
Plastic
Width
1/2 in
Material
Nylon
Compare
1
1
Ships Same Day
Color
Red
Bristle Material
Plastic
Width
10 in
Material
Metal
Compare
1
1
Ships in 4 Business Days
Color
Green
Bristle Material
Synthetic
Width
2-1/2 in
Material
Plastic
Compare
1
1
Ships in 4 Business Days
Bristle Material
Tampico
Width
3-3/4 in
Material
--
Height
2-1/4 in
Compare
1
1
Ships in 4 Business Days
Color
White
Bristle Material
Plastic
Width
3-3/4 in
Compare
1
1
Ships in 4 Business Days
Color
White
Bristle Material
Plastic
Width
3-3/4 in