Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Cleaning Brushes

Cleaning brushes are versatile tools designed for a wide range of cleaning applications. From scrubbing floors to cleaning drains and pipes, cleaning brushes offer reliability and effectiveness in maintaining cleanliness in commercial or industrial facilities. The ergonomic designs ensure ease of use, making it convenient to tackle any cleaning task.
329 Results

Ships From Canada

Availability

Diameter

View All Diameter

Bristle Material

View All Bristle Material
View All For Use With
View All Size
View All Type
View All Length
View All Brand
View All Width
View All Material
View All Depth
View All Height
View All Color
View All Style
329 Results
Compare
1
1
$60.00
Sold in packages of 12 / $5.00 ea
Ships Same Day

Bristle Material

Plastic

Width

1/2 in

Material

Nylon

Compare
1
1
$88.50
Sold in packages of 6 / $14.75 ea
Ships Same Day

Color

Red

Bristle Material

Plastic

Width

10 in

Material

Metal

Compare
1
1
$41.28
Sold in packages of 12 / $3.44 ea
In Stock, Ships in 3-4 days

Color

Green

Bristle Material

Plastic

Width

2 in

Material

Plastic

Compare
BESTSELLER
1
1
$10.00
Ships in 4 Business Days

Color

White

Bristle Material

Plastic

Width

3-3/4 in

Compare

Utility Pot Brush- Long Handle

Model #: WBB0007300
1
1
$14.00
Ships in 4 Business Days

Color

White

Bristle Material

Plastic

Width

3-3/4 in

Compare
1
1
$34.80
Sold in packages of 6 / $5.80 ea
In Stock, Ships in 3-4 days

Color

Green

Bristle Material

Plastic

Width

1/2 in

Material

Plastic