Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy 8316EH - 16" Extra Heavy Wood Spoon

Alegacy 8316EH - 16" Extra Heavy Wood Spoon

Item #: WBB343655

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Quantity

Customers Also Viewed

16" Extra Heavy Wood Spoon

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURER PART NUMBER8316EH
  • TYPEExtra Heavy Wood Spoon
  • LENGTH INCHES16 (40.64 cm)
  • CONSTRUCTIONWood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Alegacy 8316HD - 16" Heavy Duty Wood Spoon

Item #: B343660

Not Yet Rated

$31.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 8316EH - 16" Extra Heavy Wood Spoon

Alegacy 8316EH - 16" Extra Heavy Wood Spoon

Item #: WBB343655

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top