Take 15% off your entire order!

Offer applied at checkout

Winholt SS-1010, Stainless Steel Platter Cart

Pans Sold Separately

Winholt SS-1010, Stainless Steel Platter Cart

Item #: WBB237045

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $725.00

Quantity

Customers Also Viewed

Stainless Steel Platter Cart

  • Heavy duty stainless steel frame with welded angle slides.
  • Rolls easily on heavy duty swivel stem casters. Holds (10) 10" pans, sold separately

Product Specifications

  • BRANDWinholt®
  • MANUFACTURER PART NUMBERSS-1010
  • TYPEPlatter Cart
  • WIDTH INCHES13 (33.02 cm)
  • CONSTRUCTIONStainless Steel
  • REFERENCEWinholt
  • HEIGHT INCHES67 (170.18 cm)
  • DEPTH INCHES26 (66.04 cm)
  • CASTERS5"
  • APPROVALS OR CERTIFICATIONSNSF, USDA
  • RUNNER SPACE INCHES6 (15.24 cm)
  • PAN SIZE10" x 26"
  • PAN CAPACITY10
  • LOAD TYPEEnd Load
  • CASTER TYPEPolyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winholt SS-1212, Stainless Steel Platter Cart, 12 Trays, 12"

Item #: B237048

Not Yet Rated

Usually ships in 28 to 31 days (ships from US)

$520.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winholt SS-1010, Stainless Steel Platter Cart

Winholt SS-1010, Stainless Steel Platter Cart

Item #: WBB237045

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top