Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prairie View NUC2024-3, Utility Cart, 3-Shelf, 20"W x 36"H x 24"D, Aluminum
See all 20 items in product family

Prairie View NUC2024-3, Utility Cart, 3-Shelf, 20"W x 36"H x 24"D, Aluminum

Item #: WBB776808

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $518.28 Save up to 36%
Price: $ 332.95
Product Information
Customer Review
Product Q&A
Prairie View NUC2024-3, Utility Cart, 3-Shelf, 20W x 36H x 24L, Aluminum

Features

  • All aluminum construction, will not rust
  • Adjustable handle and shelves
  • Smooth, flat solid surface is easy to clean
  • 1/8 marine edge contains spills
  • 400 lb. capacity per shelf
  • Easy lock bushing assembly
  • 5 swivel stem casters
  • 36 work surface height
  • Ships Knock-Down UPS
  • Model Shown NUC2036-3

Product Specifications

    • BRANDPrairie View
    • MANUFACTURERS PART NUMBERNUC2024-3
    • TYPEUtility Carts
    • WIDTH INCHES20 (50.8 cm)
    • CONSTRUCTIONAluminum
    • HEIGHT INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • WORK HEIGHT INCHES36 (91.44 cm)
    • SHELF CAPACITY LBS400 (181.82 kg)
    • NUMBER OF SHELVES3
    • CASTER TYPESwivel Stem Casters
    • WHEEL DIAMETER5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.