Take 15% off your entire order!

Offer applied at checkout

Lakeside® 8521 Z Nesting Rack With Angle Ledges - 20 Pan

Lakeside® 8521 Z Nesting Rack With Angle Ledges - 20 Pan

Item #: WBB241578

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,975.22 up to 43% OFF

Price: $1,120.00

Quantity

Customers Also Viewed

Lakeside® 8521 Z Nesting Rack With Angle Ledges - 20 Pan

Made of aluminum for long lasting durability. Space saving "Z" type nesting design for compact storage. Holds 20 each, 18" X 26" (457 X 660) sheet pans on 3" (76) centers. Ledges electronically welded to uprights for extra stability. Z-racks nest when space is needed. Aluminum construction is lightweight, yet strong and rust resistant. Casters allow easy handling in tight spaces. .

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER8521
  • TYPEZ Nesting Rack
  • WIDTH INCHES20-1/2 (52.07 cm)
  • SHELF TYPEFull Size
  • HEIGHT INCHES69 (175.26 cm)
  • DEPTH INCHES26 (66.04 cm)
  • CASTERS5"
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • RUNNER TYPEAngle
  • RUNNER SPACE INCHES3 (7.62 cm)
  • PAN SIZE18" x 26"
  • PAN CAPACITY20
  • CASTER TYPEPlate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lakeside® 136 Economy Pan Rack With Angle Ledges - 20 Pan

Item #: B241812

Not Yet Rated

$1,409.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 8521 Z Nesting Rack With Angle Ledges - 20 Pan

Lakeside® 8521 Z Nesting Rack With Angle Ledges - 20 Pan

Item #: WBB241578

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant