Take 15% off your entire order!

Offer applied at checkout

Lakeside® 868 Tray Drying Rack - 56 Tray Capacity

Lakeside® 868 Tray Drying Rack - 56 Tray Capacity

Item #: WBB241583

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$6,840.14 up to 44% OFF

Price: $3,859.00

Quantity

Customers Also Viewed

Lakeside® Tray Drying Rack - 56 Tray Capacity

Tray Drying Rack has an 56 tray capacity. Designed to accommodate 14" x 18", 15" x 20", or 16" x 22" meal trays. All welded frame construction. Frame is 14 gauge square stainless steel tubing. Includes stainless steel removable tray holder sections that hold 7 trays each. Maximum tray height accommodated is 2-1/2".

Product Specifications

  • BRANDLakeside®
  • MANUFACTURER PART NUMBER868
  • TYPETray Drying Rack
  • WIDTH INCHES40-3/4 (103.51 cm)
  • HEIGHT INCHES73-1/2 (186.69 cm)
  • DEPTH INCHES23-1/4 (59.06 cm)
  • PAN CAPACITY56
  • APPROVALS OR CERTIFICATIONSNSF Certified
  • CASTERS5"
  • CASTER TYPEAll Swivel, No-Mark Polyurethane
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lakeside Economy Breakfast Cart With 3 Plastic Bins, Stainless Steel, 28-1/2"W x 54-3/4"L x 67"H

Item #: B973371

Not Yet Rated

Usually ships in 11 to 14 days (ships from US)

$4,192.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lakeside® 868 Tray Drying Rack - 56 Tray Capacity

Lakeside® 868 Tray Drying Rack - 56 Tray Capacity

Item #: WBB241583

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top